Abbotsford
KLN63041TH

KLEIN TOOLS 63041TH Cable Cutter with Protective Sleeve 25-1/2 in Length

Price $348.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:63041TH

Description

Lightweight yet efficient shear-type cable cutters. Replaceable hook-jaw blades grab and hold cable while shear-cutting action makes clean cuts. Exceptionally strong fiberglass handles with heavy vinyl grips for comfort and slip resistance. Heavy-duty pins in head serve as blade-stops. Jaws are forged tool steel with black-oxide finish for long life. Beveled tips assure positive mating and hinge on a rugged bolt with a pin-set nut to maintain proper blade tension. Make a clean even cut for ease in fitting lugs and terminals. Not designed for cutting steel or ACSR Includes rubber sleeves (Catalogue no. 63041TH).


Beveled tips ensure positive mating while the hinge on a rugged bolt with a pin-set nut maintains proper blade tension

Includes rubber sleeves

Specifications

Brand Name Klein Tools Item Name Cable Cutter with Protective Sleeve
Type Heavy Duty, Lightweight Cutting Capacity 1-3/8 in Soft Cable, 500 MCM Copper, 750 MCM Aluminum
Blade Material Tool Steel Soft Material Thickness 1-3/8 in
Applicable Materials Copper, Aluminum Overall Length 25-1/2 in
Handle Type Comfort Grip Handle Material Fiberglass with Vinyl Grip
Finish Black Oxide Application Exceptionally strong fiberglass handles with heavy vinyl grips for comfort and slip resistance.
UPC 092644630040

Packages

1 - UNIT - 1