Description
All-purpose center-cut jaws for soft medium and hard metals. Handles have heavy vinyl grips with flat grips ends for 90° cuts. Forged alloy tool steel jaws are precision ground for sure efficient cutting and long life. Lockplate reinforcement prevents jaw bolts from loosening or turning keeps jaws in correct alignment. One adjustment realigns cutting edges 3-point toggle joint multiplies 50 lbs of hard pressure on handles to 4000 pounds at cutting jaws. Cutting capacities for soft and medium materials is up to Brinell 300 Rockwell C31. Cutting capacities for hard materials is up to Brinell 400 Rockwell C42.
Specifications
| Brand Name | Klein Tools | Item Name | Bolt Cutter |
| Type | Standard | Cutting Capacity | 7/16 in Soft and Medium, 5/16 in Hard |
| Blade Material | Steel | Handle Material | Fiberglass |
| Hard Material Thickness | 5/16 in | Soft Material Thickness | 7/16 in |
| Applicable Materials | Soft, Medium, and Hard Metals | Maximum Hardness of Material | Brinell 300, Rockwell C31 for Soft and Medium Materials, Brinell 400, Rockwell C42 For Hard Material |
| Overall Length | 24-1/2 in | Handle Type | Vinyl Grip |
| Finish | Orange Grip | Application | All-purpose, center-cut jaws for soft, medium, and hard metals. |
| UPC | 092644631245 |
Packages
| 1 - UNIT - 1 |