Abbotsford
KLN63136

KLEIN TOOLS 63136 Bolt Cutter 36-1/2 in Length

Price $525.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:63136

Description

All-purpose center-cut jaws for soft medium and hard metals. Handles have heavy vinyl grips with flat grips ends for 90° cuts. Forged alloy tool steel jaws are precision ground for sure efficient cutting and long life. Lockplate reinforcement prevents jaw bolts from loosening or turning keeps jaws in correct alignment. One adjustment realigns cutting edges 3-point toggle joint multiplies 50 lbs of hard pressure on handles to 4000 pounds at cutting jaws. Cutting capacities for soft and medium materials is up to Brinell 300 Rockwell C31. Cutting capacities for hard materials is up to Brinell 400 Rockwell C42.


Handles have heavy vinyl grips with flat grips ends for 90 degree cuts

Specifications

Brand Name Klein Tools Item Name Bolt Cutter
Type Bolt Cutter Cutting Capacity 1/2 in Soft and Medium, 3/8 in Hard Material
Blade Material Alloy Tool Steel Handle Material Fiberglass
Overall Length 36-1/2 in Body Material Steel
Application Center-Cut Jaws For Soft,Hard Metals,Medium UPC 092644631368

Packages

1 - UNIT - 1