Abbotsford
KLNBAT207T3

KLEIN TOOLS BAT20-7T3 Battery-Operated Cutter, Cu/Al, 2 Ah

Price $3,552.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:BAT20-7T3
Documents Documents

Description

Klein's battery-operated cable cutter is engineered to make linemen's work more efficient by reducing the time and effort needed on the job. Cuts up to 750 MCM copper and 1000 MCM aluminum. 7-ton hydraulic force crimps a larger capacity faster than similar models on the market. Compatible with industry standard W-style dies. Powered by DeWALT 20V lithium-ion batteries. Includes cutting jaw, two 2 Ah batteries, charger and bag.


Cuts up to 750 MCM copper and 1000 MCM aluminum

Includes cutting jaw, two 2 Ah batteries, charger and bag

Specifications

Brand Name Klein Tools Item Name Battery Powered Cable Cutter
Type Battery-Operated Cutting Capacity 750 MCM Copper and 1000 MCM Aluminum
Applicable Materials Aluminum and Copper Overall Length 26 in
For Use With Industry Standard W-Style Dies Includes Cutting Jaw, (2) 2 Ah Batteries, Charger and Bag
Application Cable Cutting UPC 092644630101

Packages

1 - UNIT - 1