Description
Color-Keyed® Cable cutter, fibreglass handles. Up to 1000 kcmil copper or aluminium.
Specifications
| Brand Name | ABB | Sub Brand | Blackburn® |
| Item Name | Cable Cutter | Type | Wire Cutter |
| Cutting Capacity | 1000 kcmil | Blade Material | Alloy Steel |
| Handle Material | Fiberglass | Applicable Materials | Copper, Aluminum |
| Overall Length | 31-3/4 in | Handle Type | Palm Grip |
| Application | For Cutting Cables | UPC | 786210895932 |
Packages
| 1 - UNIT - 1 |