Abbotsford
KLN13132

KLEIN TOOLS 13132 Plastic Handle Set for 63711 (2017 Edition) Cable Cutter

Price $59.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:13132
Documents Documents

Description

Replacement handles for use with a variety of Klein's Cable Cutters including 63711 (2017 Edition), 63060 (2017 Edition) and 63750 (2017 Edition). Fiberglass handles with heavy vinyl grips for increased slip-resistance. Refer to the Cable Cutter Replacement Part list for more detail.


Replacement handle set

For use with Klein's Open-Jaw Ratcheting Cable Cutter (63711-2017 Edition)

For use with Klein's Ratcheting Cable Cutter (63060- 2017 Edition)

For use with Klein's 1000 MCM Ratcheting Cable Cutter (63750-2017 Edition)

Fiberglass handles with heavy vinyl grips offer slip-resistance

Specifications

Brand Name Klein Tools Item Name Handle Set
Type Repair Part Dimensions 7.8 in L x 4.8 in W x 1 in H
Material Plastic For Use With 63711 Cable Cutter
Application Cable Cutting UPC 092644131325

Packages

1 - UNIT - 1