Description
Permanent, laser etched markings in 1 ft increments allow you to more accurately measure the depth of conduit runs and determine the amount of tape left to pay out. Replacement fish tape for 125 and 240 ft steel and stainless steel fish tapes (56003, 56004, 56007, 56008, 50170, 50193).
Specifications
| Brand Name | Klein Tools | Item Name | Replacement Blade |
| Type | Reversible | Length | 3-1/4 in |
| Width | 3.300 in | Cutting Depth | 3/4 in |
| Material | Steel | Applicable Materials | PVC |
| For Use With | 50506 PVC Cutter | Application | For Clean Burr-free PVC And Flexible Pipe Cutting |
| UPC | 092644505492 |
Packages
| 1 - UNIT - 1 |