Description
Replacement cable cutter head.
Specifications
| Brand Name | Klein Tools | Item Name | Cable Cutter Head |
| Type | Replacement | Cutting Capacity | 1000 MCM Copper, 1200 Aluminum MCM Cable, 1-3/4 in dia Soft Cable |
| Material | Steel | Width | 6.000 in |
| Height | 3.000 in | Weight | 3.3 lb |
| For Use With | 63045 32 in Standard Cable Cutter | Application | For Cut Ease in Fitting Lugs and Terminals |
| UPC | 092644630903 |
Packages
| 1 - UNIT - 1 |