Abbotsford
KLN88906

KLEIN TOOLS 88906 Conduit Scoring Tool 1/2, 3/4 and 1 in Capacity Compact

Price $85.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:88906

Description

Durable zinc cast scoring tool eliminates spiralling. Used for scoring 1/2, 3/4 and 1 inch EMT conduit. Patented scoring wheel scores and allows clean conduit snaps without leaving burrs inside. 1 scoring wheel conveniently located in base of the handle; no tools required for replacing scoring wheels. Four roller tracks specifically designed for professional use.


Klein-designed, patented scoring wheel scores snaps conduit without leaving burrs inside

Used for scoring 1/2-Inch, 3/4-Inch and 1-Inch EMT conduit

Durable zinc cast scoring tool eliminates spiraling

One scoring wheel conveniently located in base of the handle no tools required to replace scoring wheels

Four roller tracks specifically designed for professional use

Replaceable scoring wheels also available for 1/2-Inch and 3/4-Inch EMT (Cat. No. 88907) and 1-Inch EMT (Cat. No. 88908)

Specifications

Brand Name Klein Tools Item Name Conduit Scoring Tool
Type Compact Overall Length 6 in
Cutting Capacity 1/2, 3/4 and 1 in Blade Material Die-Cast Zinc
Weight 1.3 lb Application Scores Snaps Conduit without Leaving Burrs Inside
UPC 092644889066

Packages

1 - UNIT - 1