Abbotsford
KLN1005INS

KLEIN TOOLS 1005-INS Insulated Crimping and Cutting Tool, Orange

Price $116.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1005-INS
Documents Documents

Description

The Klein Tools Insulated Crimping/Cutting Tool crimps wire from 10 to 22 AWG. This crimper/cutter features a tapered nose for working in confined spaces. Additionally, it features bright orange outer coating on the handles that is flame retardant and impact resistant.


Crimper crimps insulated and non-insulated 10-22 AWG solderless terminals and connectors

Cutting and Crimping Tool has two layers of insulation provide protection against electric shock

Individually tested to exceed the ASTM F1505-16(2021) and IEC 60900:2018 standards, for insulated tools, and clearly marked with the official 1000-volt rating symbol

Flame retardant, impact-resistant, bright orange outer coating

Wire cutter in nose that is tapered for working in confined spaces, and induction hardened cutting knives for long life

Hot-riveted joint for smooth action and no handle wobble

Forged steel for maximum durability

Integral guards help prevent hand contact with conductive parts

Thick, exceptionally tough, high-dielectric white inner coating is bonded to the tool

Specifications

Brand Name Klein Tools Sub Brand PowerLine™
Item Name Crimping/Cutting Tool Type Insulated
Size Small Overall Length 9-3/4 in
Cutting Capacity 10 - 22 AWG Material Cordura Fabric
Tool Material Hardened Steel Color Black
Handle Type 1-Component, Cushion Grip Handle Material High Dielectric Plastic
Handle Color Orange Belt Width Up to 2 in
Dimensions 7.05 in L x 3.9 in W x 1.84 in H Receiver, 8.72 in L x 2.07 in W x 1.51 in H Transmitter Special Features Flap Closure, Padded for Extra Protection
Includes Transmitter, Receiver, Blade and Ground Prongs, Alligator Clips, 3 ft and 20 ft Lead Adapters, AC Plug Leads, Instructions, All Required Batteries, and Hard Carrying Case Standards CAT III 600V
Application For Trace Energized and Non-Energized Breakers, Fuses and Wires UPC 092644742057

Packages

1 - UNIT - 1