Abbotsford
KLNVDV226817

KLEIN TOOLS VDV226-817 Modular Installation Kit Crimper Kit

Price $67.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV226-817

Description

Includes tools needed to prepare and connect modular cables. Ratcheting modular crimper or stripper: all-in-one tool cuts, strips and crimps paired-conductor cables (RJ11/RJ12, RJ22, RJ45). Telephone plug RJ11-6P6C: thick 50 micro-inch gold plating and 3-pronged contacts with durable housing for 1, 2 or 3 line telephones. Modular data plug RJ45-CAT5e: thick 50 micro-inch gold plating and 3-pronged contacts with durable housing 8 position, 8 contact for data cables. 1 ratcheting modular crimper or stripper (VDV226-011); 10 telephone plugs RJ11-6P6C; 10 modular data plugs RJ45-CAT5e (VDV826-628).


Ratcheting Modular Crimper/Stripper: All-in-one tool cuts, strips and crimps paired-conductor cables (RJ11/RJ12, RJ22, RJ45)

Fast, reliable crimp tool with steel body for durability with ergonomic comfort grips

Cuts, strips and crimps Twisted Pair, Ethernet, RJ45 voice and data cables

Crimps 4, 6, and 8 position modular connectors (RJ22, RJ11/RJ12, and RJ45)

Crimping dies are precision ground from high-carbon steel

Ratchet safety-release and a blade-guard on cutting and stripping knives reduce risk of injury

Full-cycle ratchet mechanism prevents the release of the connector prior to full compression

Telephone Plug - RJ11 - 6P6C: Thick 50 micro-inch gold plating and 3-pronged contacts with durable housing -- for 1, 2 or 3 line telephones

Modular Data Plug - RJ45 - CAT5e: Thick 50 micro-inch gold plating and 3-pronged contacts with durable housing -- 8 position, 8 contact for data cables

Specifications

Brand Name Klein Tools Item Name Modular Installation Kit
Type Crimper Kit Includes (1) VDV226-011 Ratcheting Modular Crimper/Stripper, VDV826-628 (10) Telephone Plugs - RJ11 - 6P6C, (10) Modular Data Plugs - RJ45 - CAT5e
Application Modular Installation Kit UPC 092644581922

Packages

1 - UNIT - 1