Description
Operating tool set with partially insulated shaft; Type 1, blade (2.5 x 0.4) mm; Type 2, blade (3.5 x 0.5) mm; Type 3, blade (5.5 x 0.8) mm
Specifications
| Brand Name | Wago Corp | Item Name | Operating Tool Set with Partially Insulated Shaft |
| Number of Pieces | 3 | Includes | 2.5 x 0.4 mm Type-1, 3.5 x 0.5 mm Type-2, 5.5 x 0.8 mm Type-3 Blades |
| Standards | RoHS Compliant | UPC | 045454093741 |
Packages
| 1 - UNIT - 1 |