Abbotsford
KLN65713

KLEIN TOOLS 65713 Socket 3/8 in Drive 9/16 in 6 Points Deep Length

Price $14.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:65713

Description

Socket wrench with 6-point deep, 3/8 inch drive.

Specifications

Brand Name Klein Tools Item Name Socket
Type Deep Length System of Measurement SAE
Socket Size 9/16 in Drive Size 3/8 in
Overall Length 2-1/4 in Number of Points 6
Material Forged Alloy Steel Socket Type Hex
Finish Chrome Standards California Proposition 65 Compliant
Application For Turning Fasteners UPC 092644657139

Packages

1 - UNIT - 1