Description
Spark plug socket.
Specifications
| Brand Name | Klein Tools | Item Name | Spark Plug Socket |
| Type | Forged from the highest quality alloy steel. | Socket Size | 5/8 in |
| Drive Size | 3/8 in | Material | Alloy Steel |
| Finish | Chrome-Plated | Standards | California Proposition 65 Warning |
| Application | Durable chrome-plated finish. | UPC | 092644657245 |
Packages
| 1 - UNIT - 1 |