Description
Socket wrenches 12-point standard.
Specifications
| Brand Name | Klein Tools | Item Name | Socket |
| Type | Standard Length | System of Measurement | SAE |
| Socket Size | 13/16 in | Drive Size | 1/2 in |
| Overall Length | 1.375 in | Number of Points | 12 |
| Material | Forged Alloy Steel | Socket Type | Hex |
| Finish | Chrome | Application | For Turning Fasteners |
| UPC | 092644658068 |
Packages
| 1 - UNIT - 1 |