Abbotsford
MIL45349000

MILWAUKEE 45-34-9000 1/4" Drive 5/32" SAE Deep Socket with FOUR FLAT™ Sides

Price $4.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:45-34-9000

Description

The MILWAUKEE® 1/4" Drive 5/32" SAE 6-Point Socket with FOUR FLAT™ Sides was designed from the ground up to be part of the most versatile socket family. The 1/4" drive sockets are wrench-ready and feature an innovative design with four parallel flat sides to deter rolling. SAE socket sizes are stamped into the flats for better visibility. Optimized socket geometry helps reduce bolt rounding and stripping.


FOUR FLAT™ Sides deter rolling

Wrench-ready FOUR FLAT™ sides

Stamped Sizes for Better Visibility

Chrome Finish

Optimized Geometry to prevent rounding

6 Point Socket

Lifetime Guarantee

Specifications

Brand Name Milwaukee Tool Sub Brand FOUR FLAT™
Drive Size 1/4 in Material Steel
Finish Chrome UPC 045242565184

Packages

1 - UNIT - 1