Abbotsford
KLN65506

KLEIN TOOLS 65506 Socket Wrench Set 13 Pieces 3/8 in Drive 7 - 19 mm

Price $41.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:65506

Description

Handy, flip-lock tray. Thirteen 6-point sockets 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, and 19 mm.


Socket Wrench drive type: Hex

Great all-around socket set for tool bag

Weight: 1.34 pounds

Specifications

Brand Name Klein Tools Item Name Socket Wrench Set
Type Metric Number of Pieces 13
Drive Size 3/8 in Size Range 7 - 19 mm
Material Steel Color Red
Weight 1.3 lb Includes 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19 mm Sockets
Standards California Proposition 65 Compliant Application 3/8" Drive metric socket wrench set
UPC 092644655067

Packages

1 - UNIT - 1