Abbotsford
MIL48229487

MILWAUKEE 48-22-9487 47pc 1/2" Drive Ratchet & Socket Set with PACKOUT™ Low-Profile Organizer

Price $438.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-9487

Description

The MILWAUKEE® 47pc 1/2" Drive Ratchet & Socket Set features a 90-tooth ratchet tool that provides 4° of arc swing and a slim profile for work in tighter spaces. The included ratchet and socket set has FOUR FLAT™ Sides that prevent rolling and are wrench ready. Sizes are stamped into each socket for easy-to-read visibility. Users can keep this 47-piece 1/2 inch Drive Ratchet and Socket Set organized in the included MILWAUKEE® PACKOUT™ Organizer with a clear top for easy identification of parts at a glance. The Milwaukee PACKOUT™ Organizer is IP65 rated and built from impact-resistant materials for durability on and off the jobsite. The Organizer is part of MILWAUKEE® PACKOUT™ Modular Storage System, allowing users to custom build storage systems to easily transport and organize their tools and accessories. The Milwaukee Combo Kit includes a 47-Piece 1/2 in. SAE and Metric Drive Ratchet and Socket Set and a PACKOUT™ Low-Profile Organizer.


FOUR FLAT™ Sides deter rolling

FOUR FLAT™ Sides feature wrench-ready design

90 tooth design with 4 degrees of arc swing for tight work spaces

Stamped socket sizes

Slim profile ratchet with flush directional lever

Removable inner tray specifically designed for steel storage

Storage trays FIT ONLY Milwaukee® FOUR FLAT™ Sides Sockets.

Lifetime Guarantee

Fully compatible with Milwaukee PACKOUT Modular Storage System

PACKOUT™ Organizer has an Impact Resisitant Body

Specifications

Brand Name Milwaukee Tool Sub Brand PACKOUT™
Drive Size 1/2 in Material Steel
Finish Chrome Color Red,Silver
UPC 045242618934

Packages

1 - UNIT - 1