Abbotsford
KLN69508M

KLEIN TOOLS 69508M 8-Piece Ratcheting Combination Slide-Lock Wrench Set, Metric

Price $169.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:69508M

Description

The Klein Tools Ratcheting Wrench Set is designed for versatility and efficiency. It includes eight metric hex sizes to handle various tasks, while the 90-Tooth ratchet minimizes arc swing for better access in tight spaces. A premium roll-pouch keeps tools secure and organized, with color-coded size markings and laser-etched ''on'' and ''off'' indicators ensuring quick identification and ease of use.


Ratcheting wrench set with common Metric sizes: 8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, and 19 mm for various applications

Specifications

Brand Name Klein Tools Type Combination Ratcheting Wrench Set
Number of Pieces 8 Material Steel
Finish Black Phosphate Application General Purpose
UPC 092644694431

Packages

1 - UNIT - 1