Description
Extension.
Specifications
| Brand Name | Klein Tools | Item Name | Socket Extension |
| Type | Ratcheting | Drive Size | 1/4 in |
| Overall Length | 2 in | Material | Steel |
| Application | For Socket Wrenches | UPC | 092644656224 |
Packages
| 1 - UNIT - 1 |
Extension.
| Brand Name | Klein Tools | Item Name | Socket Extension |
| Type | Ratcheting | Drive Size | 1/4 in |
| Overall Length | 2 in | Material | Steel |
| Application | For Socket Wrenches | UPC | 092644656224 |
| 1 - UNIT - 1 |