Description
Forged from select alloy steel to withstand high-leverage and heavy loads. Extra-heavy-duty head area gives maximum strength and durability. Continuous taper of handle makes lining-up bolt holes easy and works on a range of bolt and/or hole sizes without binding.
Specifications
| Brand Name | Klein Tools | Item Name | Erection Wrench |
| Type | Single | Jaw Capacity | 1 in |
| Material | Alloy Steel | Open End Width | 2-1/4 in |
| Length | 14-3/4 in | Handle Type | Tapered |
| Finish | Black Oxide,Rust Preventative | Weight | 1.3 lb |
| Application | For US Regular Nut, 5/8 in Bolt | UPC | 092644680168 |
Packages
| 1 - UNIT - 1 |