Abbotsford
KLN3223

KLEIN TOOLS 3223 Erection Wrench Extra Heavy Duty 1-5/16 in, 17-3/8 in L

Price $79.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:3223

Description

Forged from select alloy steel to withstand high-leverage and heavy loads. Extra-heavy-duty head area gives maximum strength and durability. Continuous taper of handle makes lining-up bolt holes easy and works on a range of bolt and/or hole sizes without binding.

Specifications

Brand Name Klein Tools Item Name Erection Wrench
Type Extra Heavy Duty Jaw Capacity 1-5/16 in
Material Forged Alloy Steel Measuring System SAE
Offset Angle 60° Open End Width 3 in
Length 17-3/8 in Handle Type Tapered
Handle Size 1-1/8 - 9/32 in dia Finish Industrial Black
Weight 2.9 lb Application For use with 7/8 in Bolts and Utility Nut Types
UPC 092644680182

Packages

1 - UNIT - 1