Abbotsford
KLNVDV205035

KLEIN TOOLS VDV205-035 Crimping Die Set 22-10 AWG

Price $31.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV205-035

Description

Coaxial hex-crimp die set For use with ratcheting crimper.


Additional, optional die sets include: VDV212-034 (CATV F-Connector RG59/6) VDV205-036 (Non-Insulated Terminal or Open Barrel Terminal AWG10-20) VDV211-037 (RG6/58/59/62)

Specifications

Brand Name Klein Tools Item Name Crimping Die Set
Type Ratcheting Cable Size 22-10 AWG
Material High Carbon Steel For Use With VDV200-010 Insulated Terminals
UPC 092644580604

Packages

1 - UNIT - 1