Abbotsford
KLNVDV211043

KLEIN TOOLS VDV211-043 Crimp Die Set

Price $31.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV211-043

Description

Coaxial hex-crimp die set For use with ratcheting crimper.


RG8/11/174/179/213 Coaxial Cable

Additional die sets include: VDV211-038 (RG 58/59/62)VDV205-039 (Pin Terminal Insulated or Non-Insulated Ferrule AW12-22) VDV201-040 (RG58/59/62/174 Fiber Optic) VDV211-041 (RG58/59/62/6) VDV201-042 (RG174/179/Belden 8218 and Fiber Optic)

Dimensions: 0.255-Inch by 0.213-Inch by 0.098-Inch by 0.068-Inch by 0.321-Inch

Specifications

Brand Name Klein Tools Item Name Crimp Die Set
Type Ratcheting Material High Carbon Steel
For Use With VDV200-010 Replacement Ratcheting Crimping Frame, RG8/RG11/RG174/RG179/RG213 Application Cable Connection
UPC 092644580680

Packages

1 - UNIT - 1