Abbotsford
mil49162659x5

MILWAUKEE 49-16-2659X5 X5 Ring Jaw for M18™ FORCE LOGIC™ Press Tools

Price $998.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2659X5

Description

The MILWAUKEE® X5 Ring Jaw provides a solution that takes advantage of the press vs. sweat to the max. Pressing between 1-1/2" - 4” CTS-V and 1-1/4” - 4” IPS-P pipes using a unique to Milwaukee® 2 - hinge design, provides quality connections in close quarters, as well as heavy-duty steel for outstanding durability. X5 Ring Jaw enables the use of the M18™ FORCE LOGIC™ Press Tools with any of the CTS-V & IPS-P Pivoting Press Rings and provides a quality press connection on all major fitting manufacturers.


Compatible with M18™ FORCE LOGIC™ Press Tools

Durable Ring Jaws Provide Outstanding Life

Blocking System Prevents Ring and Ring Jaw Mismatch to Ensure Correct Presses

For use with M18™ CTS-V & IPS-P Pivoting Press Rings

Specifications

Brand Name Milwaukee® Material Steel
UPC 045242736317

Packages

1 - UNIT - 1