Abbotsford
TAB15602

ABB 15602 Die full hex 1000kcmil copper 800kcmil aluminium

Price $1,404.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:15602

Description

BLACKBURN® Die for lugs and splices with BPLT15BSCR, TBM15I, TBM15CR-LI tools.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name Crimping Die Type Full Hexagonal
Capacity 15 t Cable Size 1000 kcmil Copper and 800 kcmil Aluminum
For Use With Lugs and Splices with BPLT15BSCR, TBM15I, TBM15CR-LI Tools, Cable Compression Lugs and Connectors UPC 786210156026

Packages

1 - UNIT - 1