MILWAUKEE 48-62-3000 Bull Point Bit Hex
Description
Starts holes in concrete slabs, general chipping and breaking
Specifications
| Brand Name | Milwaukee | Item Name | Bull Point Bit |
| Size | 1.8125 in | Shank Type | Hex |
| Shank Size | 3/4 in | Material | Forged High Grade Steel |
| Overall Length | 12 in | For Use With | Milwaukee 5337-21 Demolition Hammer |
| Application | For Starts Holes in Concrete Slabs, General Chipping and Breaking | UPC | 045242153008 |
Packages
| 1 - UNIT - 1 |