Abbotsford
TAB156CS

ABB 156CS Set die cable slicing 500kcmil

Price $860.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:156CS

Description

Cable slicing die set. Produce clean, squared-end cut which eliminates extra trimming of conductor strands. Cut copper and aluminum insulated cable sizes from 8AWG through 500 kcmil.

Specifications

Brand Name COLOR-KEYED Type Cutting Dies and other Tools
Application Cut copper and aluminum insulated cable sizes from #8 AWG through 500 kcmil UPC 786210875163

Packages

1 - UNIT - 1