Description
General-purpose, high-speed bit for reliable performance in a wide range of materials. Standard jobber length. Black-oxide finish reduces chip welding. Lightly roughened surface has higher lubricity for easier chip flow.
Specifications
| Brand Name | Klein Tools | Item Name | Jobber Length High Speed Drill Bit |
| Type | Regular-Point 118° High-Speed Drill Bits | Point Type | Regular |
| Material | High Speed Steel | Cutting Depth | 38.1 mm |
| Point Angle | 118° | Diameter | 7/64 in |
| Overall Length | 2-5/8 in | Color/Finish | Black Oxide |
| Standards | California Proposition 65 Warning | UPC | 092644531033 |
Packages
| 12 - UNIT - (12) |