Abbotsford
KLN53114

KLEIN TOOLS 53114 High Speed Drill Bit 9/32 in Steel

Price $8.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:53114

Description

General-purpose, high-speed bit for reliable performance in a wide range of materials. Standard jobber length. Black-oxide finish reduces chip welding. Lightly roughened surface has higher lubricity for easier chip flow.


Bit Size: 9/32-Inch Flute Length: 2-15/16-Inch Overall Length: 4-1/4-Inch Weight: 0.05-Pound

Specifications

Brand Name Klein Tools Item Name High Speed Drill Bit
Type Regular Material Steel
Flute Length 2.938 in Cutting Depth 2.938 in
Point Angle 118° Diameter 9/32 in
Overall Length 4.25 in Application For General Purpose Drilling Applications
UPC 092644531149

Packages

12 - UNIT - (12)