Abbotsford
KLN33808M

KLEIN TOOLS 33808M 7-Piece Grab-And-Go Impact Socket Set, Metric

Price $32.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:33808M

Description

This 7-Piece Metric Impact Socket Set features sizes from 8 mm to 15 mm, crafted from cold-forged, heat-treated Cr-Mo steel for maximum durability under high torque. The included 3-Inch impact adapter allows for use with a 1/4-Inch impact driver. Secure your sockets with a carabiner on backpacks or tool belts for quick access. Industry-standard color-coded rings and bold stamped markings ensure fast size identification, making every job faster and more efficient.


Metric impact socket set covers essential sizes: 8 mm, 10 mm, 12 mm, 13 mm, 14 mm, and 15 mm

Long lasting, industry-standard color-coded painted rings and bold stamped size and high contrast paint infill size markings to quickly identify socket sizes

Specifications

Brand Name Klein Tools Item Name Grab-And-Go Impact Socket Set, Metric, 7-Piece
Type Impact Socket Length 4.53 inch
Width 2.58 inch Height 1.41 inch
Material Cr-Mo Steel Color/Finish Manganese Phosphate, Laser Etching Logo, White Paint Infill Size Marking, Color Coded Paint Infill Band
Includes (6) Sockets, Adapter, Carabiner, Case Standards B107.110
Application Driving and Fastening UPC 092644380365

Packages

1 - UNIT - 1