Abbotsford
KLN33862

KLEIN TOOLS 33862 13-Piece 6-Inch Magnetic Power Nut Driver Set with Ratcheting Handle,

Price $160.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:33862

Description

Klein Tools 13-Piece Magnetic Hollow Power Nut Driver Set delivers maximum reach, magnetic hold, and versatility in one premium case. Featuring high-grade magnets that scale with hex size for secure fastener retention, each hollow shaft provides 3.75-Inches of depth to reach around threaded rod or deep-set hardware. The 6-Inch length offers extended access, while the ratcheting quick-connect handle gives flexibility across tasks.


Power nut driver kit includes magnetic hollow drivers, ratcheting handle, extended reach bits

3.75-Inches of hollow depth and 6-Inch design reaches deep into panels, machinery, or recessed enclosures

Built with stronger size magnets for maximum fastener hold, ideal for working around threaded rods or long bolts

Color-coded collars and large laser etched markings make identifying sizes fast and easy

Ratcheting quick-connect handle features auto jab mechanism and connects firmly to standard 1/4-Inch impact groove hex bits for versatile use

Packages

1 - UNIT - 1