Abbotsford
MIL48902202

MILWAUKEE 48-90-2202 2" SS UNIVERAL FIT RIGIDFLEX SCAPER MULTI-TOOL

Price $14.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-90-2202

Description

The MILWAUKEE Universal Fit OPEN-LOK 2 -inch Rigid and 2 -inch Flexible Scraper 2 Piece Combo Pack is for Oscillating Multi-Tools. These multi-tool scrapers have a solid stainless steel construction with a sharp ground edge, ideal for quick removal of paints, adhesives, and sealants. This multi-tool blade set includes both a Flexible Scraper and a Rigid Scraper. The new shapes offer users a wider scraping width and longer shape than the previous scrapers for added versatility.

Specifications

Brand Name Milwaukee Item Name Multi-Tool Oscillating Blade Kit
Type 2-Piece, Universal Material Steel
Includes (1) 2 in Rigid Scraper Blade, (1) 2 in Flexible Scraper Blade UPC 045242571666

Packages

1 - UNIT - 1