Abbotsford
KLNBAT2012T165

KLEIN TOOLS BAT20-12T165 Battery-Operated 12-Ton Crimper with Case

Price $6,465.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:BAT20-12T165
Documents Documents

Description

Designed for professional cable crimping applications, this tool provides 12 tons of force to get the job done fast. It crimps copper, aluminum and ACSR. The head rotates 360 degrees for position flexibility. Compatible with industry standard U-style dies. Four working lights illuminate darker spaces. Includes crimper, C-style head and a carrying case.


12 tons of force crimp copper, aluminum and ACSR

360-degree rotating head for flexibility in crimping positions

Green light indicates full pressure confirming a good crimp has been made

Four working lights for dark spaces

Compatible with industry standard U-style dies

Safety lockout switch

Powered by a DeWALT 20V lithium-ion battery

Includes tool and case

DeWALT is a registered trademark of the Black & Decker corporation

Specifications

Brand Name Klein Tools Item Name Battery Operated Crimper
Type Battery-Operated Crimping Force 12 t
Battery Type Lithium-Ion Rotation Angle 360°
Head Type C-Style Tool Length 22.625 in
For Use With Industry Standard U-Style Dies Includes Crimper, C-Style Head and Carrying Case
Standards California Proposition 65 Warning Application For Professional Cable Crimping and Crimps up to 600 MCM Copper, 350 MCM Aluminum and 477 ACSR Cable
UPC 092644290152

Packages

1 - UNIT - 1