Abbotsford
MIL2908DE

MILWAUKEE TOOL M18 FUEL™ HAMMERVAC™ 5/8" Dedicated Dust Extractor

Price $268.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2908-DE

Description

The MILWAUKEE® M18 FUEL™ HAMMERVAC™ 5/8” Dedicated Dust Extractor is powered by and connects directly to the M18 FUEL™ 5/8” SDS Plus Rotary Hammer. The dust extractor allows full OSHA Table 1 Compliance when drilling up to 5/8” in diameter and 3” in depth. The built-in adjustable depth stop and ruler offer easy and precise adjustments. Equipped with a filter cleaning tab, this Dust Extractor provides a fully contained self-cleaning mechanism.


Powered by M18 FUEL™ 5/8” SDS Plus Rotary Hammer (2908-20/-22DE) once connected

Small and large diameter nozzles allow for drilling up to 5/8”

Adjustable depth gauge adjusts for accurate hole depths up to 3”

Stop bit capable

Filter Cleaning Tab: Self-Cleaning mechanism for OSHA Table 1 Compliance

HEPA Filter included

5 Year Warranty

Specifications

Brand Name Milwaukee Tool Sub Brand M18 FUEL™
Handle Type NA UPC 045242810482

Packages

1 - UNIT - 1