Abbotsford
MIL48324519

MILWAUKEE 48-32-4519 3PC SHOCKWAVE™ Impact Duty Magnetic Drive Guide Guide Set

Price $29.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4519

Description

The MILWAUKEE® 3 Piece SHOCKWAVE™ Impact Magnetic Drive Guide Set is engineered for extreme durability. The magnetic drive guide set features optimized Shockzones that absorb peak torque and prevent them from breaking. Each Custom Alloy76 Steel drive guide has a stainless steel sleeve that slides over the fastener for improved stability. The drive guide barrels have laser-etched depth gauges for increased fastener control. The Milwaukee magnetic drive guide holds fasteners to the guide with a C-ring to retain the insert bit for maximum efficiency.


SHOCKZONE™ shank absorbs peak torque

Stainless Steel sleeve extends for improved fastener stability

Laser-Etched depth gauge for increased fastener control

Magnet holds fasteners to the drive guide

C-Ring and magnet securely holds bit in and magnetizes bit tip

Designed for use with insert driver bits

For use with 1 in. insert style driver bits

Specifications

Brand Name Milwaukee Tool Sub Brand SHOCKWAVE™
Type Magnetic Drive Guide Set Drill Size 1 IN
Material Steel Alloy UPC 045242001569

Packages

1 - UNIT - 1