Abbotsford
MIL48325009

MILWAUKEE 48-32-5009 Bit SHOCKWAVE PHILLIPS power holder P2 1" 25/pk

Price $21.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-5009

Description

Milwaukee® SHOCKWAVE Impact Duty™ Driver Bits and Bit Holders are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the Shockwave Impact Duty™ Driver Bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping.   BONUS Milwaukee® SHOCKWAVE Magnetic Bit Tip Holder 2.36" included.  The SHOCKWAVE Impact Duty™ Magnetic Bit Holders are made from proprietary steel and heat treated to control hardness and feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-piece construction of the holders is the optimal assembly for abusive applications. Now use with Milwaukee® SHOCKWAVE Impact Duty™ Insert Magnetic Nut Drivers (1/4", 5/16", 3/8", 7/16", 1/2").


Ultimate Fit

Most durable, SHOCKZONE™ shank absorbs peak torque

Long Lasting Tip, Wear Guard™

Customized Tip Geometry, Less Stripping

SHOCKZONE™ shanks are optimized per tip type to prevent breaking

Custom heat treat for longer bit life

Laser etched for easy size identification

Designed for use with impact drivers and drill drivers

Laser etched size for easy identification

Specifications

Brand Name Milwaukee Tool Sub Brand SHOCKWAVE™
Drive Size PH2 Material Steel Alloy
UPC 045242301935

Packages

5 - UNIT - (5)