Abbotsford
KLN1649920

KLEIN TOOLS 1649920 TRANSMISSION GRIP WITH HOT LATCH

Price $1,059.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1649920

Description

The Klein Tools Wide Range Transmission Grip with Hot Latch was specifically designed to securely pull ACSR, AAC and bare copper cables. Holds a wide range of cable from 0.68-Inch to 1.42-Inch (17.3 to 36.1 mm). This grip has a maximum safe load of 12,000-Pound.


Cable pulling grip securely pulls ACSR, AAC and bare copper cables

Holds cable sizes from 0.68-Inch to 1.42-Inch (17.3 to 36.1 mm)

Fine tooth jaw geometry provides greater grip strength

Innovative hot latch with V-notch centers cable

Max Safe Load of 12000-Pound (5443 kg)

Specifications

Type Parallel Jaw Grip Material Steel
Application Wire Pulling UPC 092644470776

Packages

1 - UNIT - 1