Abbotsford
KLN87906

KLEIN TOOLS 87906 Cushion Belt Pad Deluxe Leather

Price $248.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:87906

Description

Deluxe leather pad is 4'' (102 mm) wide. Thick leather back with four snap-open straps for easy attachment to any belt up to 2'' (51 mm) wide. Sponge-padded leather liner has rounded edges, and is permanently stitched to the back. The most durable, most comfortable pad to wear, especially for prolonged work periods. When sizing a belt to accommodate this pad, add 2'' to 4'' to the belt waist size.


Permanently stitched in the back

When sizing a belt to accommodate this pad, add 2-Inches (51 mm) to 4-Inches (102 mm) to the belt waist size

Weight: 1.04-pound

Specifications

Brand Name Klein Tools Item Name Cushion Belt Pad
Type Deluxe Width 4 in
Length 30 in Waist Size 2 - 4 in
Webbing Material Leather UPC 092644879067

Packages

1 - UNIT - 1