Abbotsford

KLEIN TOOLS 5125 Pocket Tool Pouch with Shoulder Strap 5-Pockets Canvas 254 mm W x 267 mm H

Price $84.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5125

Description

Automatically fits 15 different nut and screw sizes. Hex head adjusts to the proper size as you turn it. Constructed of #4 canvas, leather back, pockets and loops. General-purpose pouch. Slotted-leather tape thong (allows easy removal of 1 inch [25 mm] I.D. tape rolls). Riveted and stitched for extra durability.


General-purpose tool pouch is riveted and stitched for extra durability

5 pockets: 2 large canvas pockets and 3 small leather tool pockets

Constructed of rugged #4 canvas with leather back and belt tunnel

Fits belts up to 2-1/4-Inch (5.7 cm) wide

Chain tape thong

Specifications

Brand Name Klein Tools Item Name Pocket Tool Pouch with Shoulder Strap
Type 5-Pockets Material Canvas
Dimensions 254 mm W x 267 mm H Application General Purpose
UPC 092644551000

Packages

1 - UNIT - 1