Description
Klein Tools' Spud Wrench Holder saves time on the job by keeping tools accessible. It features a convenient belt loop and 2 slots for holding up to 2 wrenches. The holder can also accommodate an adjustable-head construction wrench.
Specifications
| Brand Name | Klein Tools | Type | Rivet Installation Tool |
| Material | Leather | Color | Black,Brown |
| Belt Width | 3" (7.6 cm) | Special Features | Mounting Type of 2 x M5 Counterbored from Top/Underside with Nut |
| For Use With | Klein Tools Spud Wrenches, Belts, Tension Straps | Application | Spud Wrench Holder |
| UPC | 092644557804 |
Packages
| 1 - UNIT - 1 |