Description
12-oz olive canvas. 10 compartments to hold small parts. Drawstring for easy closing.
Specifications
| Brand Name | Klein Tools | Item Name | Tool Bag |
| Type | Tool Totes | Height | 6 in |
| Width | 11 in | Depth | 6.000 in |
| Number of Pockets | 10 | Closure Type | Drawstring |
| Material | Canvas | Color | Olive |
| Weight | 0.4 lb | Application | Drawstring bag for easy closing |
| UPC | 092644553417 |
Packages
| 1 - UNIT - 1 |