Description
Flame retardant electrode bag made of flame-resistant No. 4 canvas. It is made of hard-leather bottom. It has tunnel loop for sliding over belt.
Specifications
| Brand Name | Klein Tools | Item Name | Electrode Bag |
| Type | Flame-Resistant | Height | 15.500 in |
| Width | 2-1/2 in | Depth | 12 in Front, 15-1/2 in Back |
| Number of Pockets | 1 | Material | No. 4 Canvas |
| Color | Black | Weight | 0.25 lb |
| Standards | NFPA -701 | Application | Tunnel loop for sliding over belt. |
| UPC | 092644555305 |
Packages
| 1 - UNIT - 1 |