Abbotsford

KLEIN TOOLS ET17 Utility Borescope

Price $165.06 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:ET17

Description

The Klein Tools Utility Borescope captures a clear view of hard-to-reach areas. It comes with a 10-Foot (3m) Nylon USB-C Detachable Snake, magnet, hook, and mirror attachments. It has an 5.5mm waterproof (IP67) camera with adjustable LEDs with 4 brightness levels. It features a 4.3-Inch Color LCD monitor with 854 x 480 resolution, 3 times zoom, and 180-Degree screen view rotation. You can view captured video/images on the display or transfer to your PC using the USB-C interface.


Borescope features compact 5.5mm water-resistant camera (IP67 for camera head and cable) with 720p resolution

4.3-Inch color LCD screen for clear viewing

10-Foot nylon snake navigates through twists, turns, and bends

Includes hook, magnet, and mirror attachments to tackle wide variety of applications

Camera is surrounded by 6 bright LED lights adjustable to 4 output levels

Self-storing kickstand can be easily extended to free both hands for navigation

Transfer photos and videos via USB-C interface

Specifications

Brand Name Klein Tools Item Name Utility Borescope
Type USB-C Shaft Diameter 0.22 in
Display 854 x 480 LCD Dimensions 6.55 in L x 3.19 in W x 1.51 in H
Material ABS/PC Includes 5.5 mm Camera Probe with 10 ft (3 m) Cable, USB Cable, Camera Accessories, Magnet, Hook, Mirror, Carrying Case
Standards IP67 Application For Aircraft, Electrical, HVAC, Plumbing
UPC 092644694615

Packages

1 - UNIT - 1