Abbotsford
KLNET450

KLEIN TOOLS ET450 Advanced Electrical Circuit Breaker Finder and Wire Tracer Kit and Case

Price $469.92 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:ET450

Description

The Klein Tools ET450 Advanced Circuit Tracer Kit is a professional tracer for energized and non-energized breakers, fuses, and wires. When the Transmitter is connected to a circuit, the Receiver's sensitivity can easily be adjusted to detect the transmitted signal on breakers, fuses, and wire through drywall, cement block, and underground. Kit comes with transmitter, receiver, blade and ground prongs, alligator clips, 3-Foot and 20-Foot lead adapters, AC plug leads, instructions, all required batteries, and a hard carrying case with handle for convenient transportation and storage.


The Advanced Circuit Tracer Kit provides reliable tracing of energized or non-energized breakers, fuses, and wires

Easily adjust receiver sensitivity level to detect the transmitted signal through drywall, cement block, and underground

Versatile applications include tracing wires, conduit or pipes, or a single wire in a bundle

Audible beep and visual indicators on receiver denotes signal strength

Receiver features a flashlight for illumination in low-light areas and NCV function to test if wires are energized

Transmitter has AC/DC external voltage indicators of 12V, 48V, 120V, 240V, and 480V

Kit comes with transmitter, receiver, blade and ground prongs, alligator clips, 3-Foot and 20-Foot lead adapters, AC plug leads, instructions, all required batteries, and a hard carrying case

Specifications

Brand Name Klein Tools Sub Brand PowerLine™
Item Name Circuit Tracer Kit Type Advanced
Power Supply 12/48/120/240/480 V Size Small
Material Cordura Fabric Display Type LCD with Backlight
Battery Type (6) 1.5 V AA Alkaline Transmitter, (4) 1.5 V AA Alkaline Receiver Color Black
Indicator Type Audible Beep/Visual Belt Width Up to 2 in
Battery Life Up to 24 hr Dimensions 7.05 in L x 3.9 in W x 1.84 in H Receiver, 8.72 in L x 2.07 in W x 1.51 in H Transmitter
Special Features Flap Closure, Padded for Extra Protection Includes Transmitter, Receiver, Blade and Ground Prongs, Alligator Clips, 3 ft and 20 ft Lead Adapters, AC Plug Leads, Instructions, All Required Batteries, and Hard Carrying Case
Standards CAT III 600V Environmental Conditions 2° Pollution
Application For Trace Energized and Non-Energized Breakers, Fuses and Wires Warranty Limited
UPC 092644693380

Packages

1 - UNIT - 1