Abbotsford
MIL221720

MILWAUKEE 2217-20 MILWAUKEE Multimeter Digital 600 VAC, 600 VDC

Price $266.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2217-20
Documents Documents

Description

The Milwaukee Voltage Detector with LED is used for residential, commercial and industrial applications. The 2202-20 can detect between 50 and 1000V AC and has an industry leading safety rating of CAT IV 1000V. With a built in bright LED work light, the 2202-20 is two tools in one. The durable tip allows for easy checking of power outlets. The 2202-20 is also designed with a green Power On indicator light so you know the voltage detector is working properly before use.


Auto range to millivolts and milliamp ranges

Contact temperature measurement from -40 to 752°F

Measures up to 600A AC

600µa DC for Flame Rectification

High Contrast, White on Black Display with Backlight for easy reading

Lo-Z measurement to eliminate ghost voltage

Rugged over-molding increases durability and user grip

True RMS for accurate measurement in all applications

Wide Voltage range to 600 volts AC/DC

Powered by (2) AA batteries

Specifications

Brand Name Milwaukee Sub Brand MILWAUKEE
Item Name Multimeter Type Digital
Display Type High Contrast White on Black with Backlight Voltage Range AC 600 VAC
Voltage Range DC 600 VDC Capacitance Range 0.1 - 1000 mF
Resistance Range 600 O - 40 MO Temperature Range -40 to 752 °F
Data Hold No Battery Type Alkaline
Amperage Range AC 1 - 100 A Frequency Range 10 Hz - 50 kHz
Operating Temperature -40 - 752 °F Material Plastic
Application For Professional, Residential, Commercial and Industrial Applications UPC 045242173471

Packages

1 - UNIT - 1