Abbotsford
MIL48223540

MILWAUKEE 48-22-3540 8" Locking Seamer

Price $26.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-3540

Description

Milwaukee® Torque Lock™ locking tools provide faster setup and more locking force for the professional tradesmen. The patent pending thumb screw provides the user with a more convenient geometry for hand force, while providing clearance to generate more torque with the unique screwdriver through-hole design. Featuring hardened jaws for more gripping power and forged alloy steel for maximum durability, Milwaukee locking tools are made for the toughest jobsite.


Forged Alloy Steel: For Maximum Tool Strength and Durability

Limited Lifetime Warranty

Rust Protection: Increased tool life by reducing corrosion

TORQUE LOCK™: Faster setup and easy release

Wide Jaws: provide more clamping versatility on variety of shapes and surfaces

Rust protection increases tool life by reducing corrosion

Ergonomic handles with anti-pinch design

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Tool Sub Brand ?TORQUE LOCK™
Material Steel Finish Gray
Application Milwaukee® Torque Lock™ Locking Tools provide faster setup and more locking force for the professional tradesmen UPC 045242358335

Packages

1 - UNIT - 1 3 - UNIT - (3)