PANDUIT SMS-S6-D SMS-S6-D Cable Tie Mount
Description
The snap-in cable tie mount in ivory is applied with user-supplied adhesive or two #6 (M3) screws. It is made of ABS for indoor environments. It comes in packages of 500.
Specifications
| Brand Name | Panduit | Type | Cable Tie Mount |
| Tensile Strength | 222 lb | Material | ABS |
| Color | White | Width | 1 in |
| Height | 0.31 in | Mounting | Two #6 (M3) Screws or User Supplied Adhesive |
| Application | Indoor | UPC | 074983579990 |
Packages
| 500 - UNIT - (500) |