Abbotsford
PANRAMHS10D

PANDUIT RAMH-S10-D RAMH-S10-D Cable Tie Mount

Price $1.7817 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:RAMH-S10-D

Description

The right angle cable tie mount in natural color is applied with a #10 (M5) screw. It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is designed for indoor environments and comes in packages of 500.

Specifications

Brand Name Panduit Type Cable Tie Mount
Tensile Strength 534 lb Material Nylon
Color Natural Width 1 in
Height 1 in Mounting Screw
Standards cULus 62275 Type 2,21 (E136577); CE Compliant, RoHS Compliant Application Right Angle Mounts Holds Cable Bundles Away from the Sharp Edges of Bulkheads or Cabinet Holes. Can Also be used to Mount Cable Bundles Adjacent to Any Surface
UPC 074983584178

Packages

500 - UNIT - (500)