Abbotsford
PANTM1S6M0

PANDUIT TM1S6-M0 TM1S6-M0 Cable Tie Mount

Price $0.2971 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:TM1S6-M0

Description

The cable tie mount in black is applied with a #6 (M3) screw and is 0.32" (8.1 mm) wide. It is made of weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in outdoor environments. It comes in packages of 1000.

Specifications

Brand Name Panduit Sub Brand Cable Tie Mount
Type Cable Tie Mount Tensile Strength 80 lb
Material Nylon Color Black
Width 0.31 in Height 0.23 in
Mounting #6 (M3) Screw Standards cULus 62275 Type 2,21 (E136577), CE Compliant, RoHS Compliant
Application Low Profile Flame Retardant Cable Tie Mount to Keep Bundle Close to Mounting Surface and for Indoor Use UPC 074983581627

Packages

1000 - UNIT - (1000)